Duravit

Plinth Leg in Polished Chrome 4-Piece

Part #DUV991900000  |  Manufacturer Part #UV991900000

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 3-93/100 in

IAPMO Listed: No

UL Listed: No

Width: 1-81/100 in