Duravit

Slotted Waste in Polished Chrome

Part #D0050241092  |  Manufacturer Part #0050241092

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Waste Fitting

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No