Square Toilet Bowl in White

Part #D21190900921  |  Item #4737931  |  Manufacturer Part #21190900921

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toilet bowl only
  • Flow rate: 1.6 gpf
  • Seat not included

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Type: [Two Piece, Bowl]

Trip Lever Location: Top

WaterSense Labeled: No