1.28 gpf Elongated Toilet in White Alpin
Starck 2 1.28 gpf Elongated Toilet in White Alpin
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Floor mounted installation
- Complies with following standards: ASME A112.19.2/CSA B45.1
- One-piece configuration provides a uniform look and simplifies installation
- Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
- cUPC® listed
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Antimicrobial:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- 610001 SensoWash Starck C
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Starck 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-3/4 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 28 in
- MA Approved -:
- Yes
- Material:
- Ceramic
- Origin:
- Global
- Overall Height:
- 29-1/4 in
- Overall Length:
- 14-7/8 in
- Overall Width:
- 28 in
- Product Type:
- Toilet
- Seat Included:
- No
- Shape:
- Elongated
- Tank Only:
- No
- Toilet Bowl Height:
- 15-1/2 in
- Toilet Bowl Length:
- 28 in
- Toilet Bowl Width:
- 14-7/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Weight:
- 125.7 lb
- Width:
- 14-1/8 in
- cUPC Certified:
- Yes