0.8 gpf Elongated Toilet in White
Starck 3 0.8 gpf Elongated Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- Flow rate: 0.8 gpf
- Toilet Seat Not Included. Purchase Seat SKU: 0063890000 separately.
- Tank Not Included. Purchase Tank SKU: 0920100005 separately.
- cUPC® listed
Documents
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- 092010 and 006389 Starck 3
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Washdown
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hardware Included:
- Yes
- Height:
- 16-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 25-3/4 in
- MA Approved -:
- Yes
- Material:
- Ceramic
- Origin:
- Global
- Overall Height:
- 17 in
- Overall Length:
- 14-5/8 in
- Overall Width:
- 26 in
- Product Type:
- Toilet
- Seat Included:
- No
- Shape:
- Elongated
- Tank Only:
- No
- Toilet Bowl Height:
- 15-1/2 in
- Toilet Bowl Length:
- 25-3/4 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 9-1/2 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Weight:
- 69.23 lb
- Width:
- 14-3/8 in
- cUPC Certified:
- Yes