1.28 gpf Elongated One Piece Toilet in White

You last purchased this on
 
Duravit

Starck 3 1.28 gpf Elongated One Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Starck 3 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D2120510001
  • Item #4511123
  • Manufacturer Part #2120510001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs in a floor mounted configuration
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Single flush mechanism
  • Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
  • cUPC® listed
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
27-7/8 in
Toilet Bowl Width:
14-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes