Duravit Starck 3 1.28 gpf Elongated Two Piece Toilet in White

D2125510000

Manufacturer Part #: 2125510000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flow rate: 1.28 gpf
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • Tank Not Included. Purchase Tank SKU: 0920400004 separately.
  • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610001001001300 separately.

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
No
Bowl Shape
Elongated
Brand Model Compatibility
092040 Starck 3, 610001 SensoWash Starck C
CEC Compliant
For Sale in CA
Collection
Starck 3
Depth
16 in
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
31-7/10 in
IAPMO Listed
No
Installation Type
Floor Mount
MA Approved
Yes
Origin
Global
Shape
Elongated
Tank Only - FEI
No
Toilet Bowl Length
27-3/4 in
Toilet Installation
Floor Mount
Toilet Rough-In
12 in
Toilet Seat Included
No
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
Trip Lever Location
Left-Hand
Type
Toilet
WaterSense Labeled
Yes
Weight
85.8
Width
14-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday