Duravit

Starck 3 1.28 gpf Round Toilet in White Alpine

Part #D2141090000  |  Manufacturer Part #2141090000

Color/Finish:
White Alpin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Floor standing installation

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Round

CARB OTC LEED Compliant: No

Collection: Starck 3

Color Finish: White Alpin

Color Finish Category: Whites

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 15-3/4 in

Toilet Bowl Width: 14-5/8 in

Toilet Type: One Piece

Trip Lever Location: Top

WaterSense Labeled: No