Duravit

Starck 3 1.28 gpf Toilet Tank in White

Part #D0920400004  |  Item #4159730  |  Manufacturer Part #0920400004

$ 146.25 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  40
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Tank only
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Bowl Not Included
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Antimicrobial: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 212501 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Starck 3

Color Finish: White

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.1 - 1.5 gpf

Flush Type: Dual

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 15-3/8 in

IAPMO Listed: No

Length: 7-1/8 in

MA Approved: No

Material: Ceramic

NSF Certified: No

Origin: Global

Overall Height: 12-7/8 in

Overall Length: 15-3/8 in

Overall Width: 7-1/8 in

Seat Included: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 14-5/8 in

cUPC Certified: Yes

Frequently Purchased Together

+
+
+
+
$0