1.6 gpf Elongated Toilet in White

You last purchased this on
 
Duravit

Starck 3 1.6 gpf Elongated Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Starck 3 1.6 gpf Elongated Toilet in White

  • Fast #
  • Part #D2141590092
  • Item #4737925
  • Manufacturer Part #2141590092
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Two-piece toilet
  • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610001001001300 separately.
  • Tank Not Included. Purchase Tank SKU: 0920100005 separately.
  • cUPC® listed
  • Requires Certification

Specifications

ADA Compliant:
No
Antimicrobial:
No
Application:
Residential, Commercial
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
092010 Starck 3, 610001 SensoWash Starck C
CARB OTC LEED Compliant:
No
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Washdown
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Push Button
Hardware Included:
Yes
Height:
31-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Floor Mount
Length:
27-3/4 in
MA Approved -:
Yes
Material:
Ceramic
Origin:
Global
Overall Height:
17-1/4 in
Overall Length:
14-5/8 in
Overall Width:
27-7/8 in
Product Type:
Toilet
Seat Included:
No
Shape:
Elongated
Tank Only:
No
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
27-3/4 in
Toilet Bowl Width:
14-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
9-1/8 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Weight:
75.6 lb
Width:
15-3/8 in
cUPC Certified:
Yes