1.6 gpf Elongated Wall Mount Toilet in White Alpin
This product has been replaced by
Manufacturer Part #2225090092
Starck 3 1.6 gpf Elongated Wall Mount Toilet in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.28 gpf
- Floor mounted installation
- Elongated bowl
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Remote Control
- Height:
- 12-5/8 in
- IAPMO Listed -:
- No
- Length:
- 16-1/8 in
- MA Approved -:
- No
- Material:
- Ceramic
- Tank Only:
- No
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece
- WaterSense Labeled:
- No
- Width:
- 14-1/8 in