1.6 gpf Elongated Wall Mount Toilet in White

You last purchased this on
 
Duravit

Starck 3 1.6 gpf Elongated Wall Mount Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Starck 3 1.6 gpf Elongated Wall Mount Toilet in White

  • Fast #
  • Part #D22000900921
  • Item #4737930
  • Manufacturer Part #22000900921
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.28 gpf
  • Floor mounted installation
  • Elongated bowl
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Handle Type:
Remote Control
Height:
12-5/8 in
IAPMO Listed -:
No
Length:
16-1/8 in
MA Approved -:
No
Material:
Ceramic
Tank Only:
No
Toilet Installation:
Wall Mount
Toilet Type:
One Piece
WaterSense Labeled:
No
Width:
14-1/8 in