Duravit
Starck 3 Bidet in White
Part #D2280150000 | Item #4248284 | Manufacturer Part #2280150000
Product Details
- Tap platform
- With overflow
Documents
Specifications
ADA Compliant: No
Antimicrobial: No
Application: [Residential, Commercial]
Bidet Installation: Wall Mount
Bidet Spray Type: Horizontal
CARB OTC LEED Compliant: No
Collection: Starck 3
Color Finish: White
Color Finish Category: Whites
Depth: 21-1/4 in
Height: 15-3/4 in
IAPMO Listed: No
Material: Ceramic
Overall Height: 13-1/4 in
Overall Length: 14-3/8 in
Overall Width: 21-3/8 in
WaterSense Labeled: No
Width: 14-1/8 in
cUPC Certified: Yes