Duravit Starck 3 Elongated Open Front in White

D0064310000

Manufacturer Part #: 0064310000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with Duravit Starck 3 toilets
  • Plastic hinges
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Starck 3
Depth
19-1/2 in
Height
1-3/8 in
Origin
Global
Shape
Elongated
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Type
Toilet Seat
Weight
3
Width
14-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday