Duravit Starck 3 Wall Mount and Consoles Bathroom Sink in White

D0303480000

Manufacturer Part #: 0303480000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Includes hardware
  • cUPC® listed

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CSA Certified
CSA B45.1
Collection
Starck 3
Depth
19-1/8 in
GSA Approved
No
Height
6-1/2 in
IAPMO Listed
No
Installation Type
Above Counter
MA Approved
Yes
Number Of Bowls
1
Number of Holes
1 Hole
Origin
Global
Overflow Included Yes or No
Yes
Shape
Rectangular
Sink Bowl Size
14-17/100 in x 10-1/25 in x 5-31/100 in
Sink Installation Type
Undermount
Sink Material
Ceramic
Sink Size Range
Less than 20 in
Type
Bathroom Sink
Vessel Only - FEI
Yes
Weight
27.5
Width
18-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday