Wall Mount Bathroom Sink in White Alpin
Starck 3 Wall Mount Bathroom Sink in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
- Wall-mounted
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Above Counter
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-87/100 in x 12 in x 7-12/25 in
- Sink Depth:
- 19-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33-1/2 in x 19-1/8 in
- Type:
- Bathroom Sink
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 49.3 lb
- Width:
- 33-1/2 in