Duravit Starck 3 Wall Mount Bathroom Sink in White Alpin

D0751500009

Manufacturer Part #: 0751500009

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Includes hardware
  • cUPC® listed

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CSA Certified
CSA B45.1
Collection
Starck 3
Depth
10-1/2 in
Drain Location
Rear Center
GSA Approved
No
Height
6-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
MA Approved
Yes
Number Of Bowls
1
Number of Holes
1 Hole
Origin
Global
Overflow Included Yes or No
Yes
Shape
Rectangular
Sink Bowl Size
10-82/100 in x 7-87/100 in x 4-33/100 in
Sink Installation Type
Undermount
Sink Material
Ceramic
Sink Size Range
Less than 20 in
Type
Bathroom Sink
Vessel Only - FEI
Yes
Weight
17.64
Width
19-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday