39 x 39 in. Acrylic Shower Tray with Corner Drain in White
Starck 39 x 39 in. Acrylic Shower Tray with Corner Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square
- Sanitary acrylic: 1/4"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 36-1/4 in
- Basin Width:
- 36-1/4 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Corner
- Drain Opening:
- 3-1/2 in
- Green Product:
- Yes, WaterSense
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 39 in
- Material:
- Acrylic
- Overall Length:
- 39-3/8 in
- Overall Width:
- 39-3/8 in
- Shape:
- Square
- Shower Base Shape:
- Square
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 40.8 lb
- Width:
- 39 in