Duravit

Starck 66-93/100 x 35-43/100 in. Soaker Drop-In Bathtub with Reversible Drain in White Alpin

Part #D700337000000090  |  Manufacturer Part #700337000000090

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sanitary acrylic: 1/4"
  • Rectangle
  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • cUPC® listed
  • Must purchase panels separately depending on installation needs: ST8925 (back-to-wall), ST8938 (niche/alcove), ST8918 (corner right), or ST8911 (corner left)

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 185.62 gal

Collection: Starck

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 35-7/8 in

Drain Included: No

Drain Location: Right

GSA Approved: No

Hardware Included: Yes

Height: 18-1/8 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 66-7/8 in

MA Approved: No

Material: Acrylic

Origin: Global

Overall Length: 66-93/100 in

Overall Width: 35-43/100 in

Shape: Rectangular

Size: 66-93/100 in x 35-43/100 in

Tub Depth: 18-1/8 in

Type: Bathtub

UL Listed: No

Weight: 73.85

Width: 66-7/8 in