1-Hole Wall Mount Vanity Basin in White Alpin
2nd Floor 1-Hole Wall Mount Vanity Basin in White Alpin
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 21-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With overflow
- Tap platform
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 2nd Floor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-31/50 in x 16-93/100 in x 4-53/100 in
- Vessel Only:
- Yes