15-3/4 in. Single-Hole Ceramic Handrinse Basin White White

You last purchased this on
 
Duravit

2nd Floor 15-3/4 in. Single-Hole Ceramic Handrinse Basin White White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

2nd Floor 15-3/4 in. Single-Hole Ceramic Handrinse Basin White White

  • Fast #
  • Part #D07904000001
  • Item #3397885
  • Manufacturer Part #07904000001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Without overflow
  • Tap platform
  • Requires Certification

Specifications

Collection:
2nd Floor
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
13-3/8 in x 6-13/16 in x 3-3/4 in
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 11-3/4 in x 4 in
Vessel Only:
Yes