Duravit USA 2nd Floor Vanity Basin in White Alpin

D03165300001

Color Finish

(Pricing is for White)

$338.23

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes hardware
  • Includes overflow
  • cUPC listed

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
20-3/4 in x 13-3/4 in x 4-1/2 in
CARB OTC LEED Compliant
No
Collection
2nd Floor
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Ceramic, Vitreous China
Number Of Bowls
1
Overall Sink Size
21-7/8 in x 14-7/8 in x 4-1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday