0 items

Duravit USA Vero™ 31-1/2 in. Ceramic Wall Mount Basin White

D0454800001

Faucet Installation

1 Hole
Starting at $782.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Tap platform
  • WonderGliss coating helps keeps the product smooth, attractive and clean
  • cUPC listed

SPECIFICATIONS

ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
28-3/4 in x 12-1/4 in x 5-5/16 in
Collection
Vero™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
31-1/2 in x 18-1/2 in x 6-7/8 in
Shape
Rectangular

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday