Ceramic Siphon Cover in White
Ceramic Siphon Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 8-3/25 in
- NSF Certified:
- No
- Pedestal Only:
- No
- Vessel Only:
- Yes
- Width:
- 12-31/50 in