0 items

Duravit USA D-Code 1-Hole Wall Mount Handrinse Basin in White Alpin

D07053600092

Color Finish

(Pricing is for White)

$122.25

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Designed in Germany
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • For amazing bathroom suite designs, this product is suitable with other collections such as Delos Durastyle Ketho X-Large
  • Includes hardware
  • Wall-mounted

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Bowl Size Single Or Left
6-1/2 in x 12 in x 5-3/25 in
CARB OTC LEED Compliant
No
Collection
D-Code
Color Finish
White
Color Finish Category
Whites
Depth
10-5/8 in
Drain Location
Rear Center
Drain Opening
4-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
Height
5-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
14-17/100 in x 10-63/100 in x 5-3/25 in
Pedestal Only - FEI
No
Shape
D-shaped
Vessel Only - FEI
Yes
Width
14-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday