0 items

Duravit USA D-Code Wall Mount Handrinse Basin in White Alpin

D07065000002

Color Finish

(Pricing is for White)

$114.1

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Includes tap platform

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
11-3/4 in x 6-5/16 in x 5-31/100 in
CARB OTC LEED Compliant
No
Collection
D-Code
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
19-69/100 in x 8-33/50 in x 5-31/100 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday