Duravit USA DuraStyle 1-Bowl Countertop Lavatory Sink

D03726000

Manufacturer Part #: 0372600000

Color/Finish

Starting at $281.18

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed in Germany
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
DuraStyle
Color Finish
White Alpin
Color Finish Category
Whites
Depth
16-7/8 in
Drain Location
Center
Drain Opening
4-18/25 in
GSA Approved
No
Height
5-3/4 in
IAPMO Listed
No
Installation Type
Countertop
Material
Ceramic
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
23-31/50 in x 16-93/100 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
20-67/100 in x 13-49/50 in x 4-18/25 in
Vessel Only - FEI
Yes
WaterSense Labeled
No
Weight
20.94389
Width
23-5/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday