Duravit USA DuraStyle Undermount Bathroom Sink

D03733700

Manufacturer Part #: 0373370000

Color/Finish

Starting at $264.88

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed in Germany
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
A112.19.2-2015
CARB OTC LEED Compliant
No
Collection
DuraStyle
Color Finish
White Alpin
Color Finish Category
Whites
Depth
14-5/8 in
Drain Location
Center
GSA Approved
No
Height
9 in
IAPMO Listed
No
Installation Type
Undermount
Material
Ceramic
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
15-3/4 in x 15-3/4 in
Pedestal Only - FEI
No
Shape
Square
Sink Bowl Size
14-5/8 in x 14-5/8 in x 5-7/8 in
Sink Installation Type
Undermount
Sink Material
Ceramic
Sink Size Range
Less than 20 in
Vessel Only - FEI
Yes
Weight
13.889106
Width
14-5/8 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday