Duravit USA DuraStyle Wall Mount Bathroom Sink

D07084500

Manufacturer Part #: 0708450000

Color/Finish

Starting at $142.63

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed in Germany
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
  • Wall-mounted
  • cUPC listed

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
DuraStyle
Color Finish
White Alpin
Color Finish Category
Whites
Depth
13-1/4 in
Drain Location
Center
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Ceramic
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
17-18/25 in x 13-19/100 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
16-23/25 in x 8-7/100 in x 4-53/100 in
Sink Installation Type
Wall Mount
Sink Material
Ceramic
Sink Size Range
Less than 20 in
Vessel Only - FEI
Yes
Weight
20.94389
Width
17-3/4 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday