Duravit USA DuraStyle Wall Mount Bathroom Sink

D23196530

Manufacturer Part #: 2319650030

Color/Finish

Starting at $187.45

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed in Germany
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • For amazing bathroom suite designs, this product is suitable with other collections such as Durastyle
  • cUPC listed

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Center Size
7-87/100 in
Collection
DuraStyle
Color Finish
White Alpin
Color Finish Category
Whites
Depth
17-3/8 in
Drain Location
Rear Center
Drain Opening
3-1/8 in
GSA Approved
No
Height
6-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Ceramic
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
25-5/8 in x 17-3/8
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
22-16/25 in x 10-63/100 in x 6-69/100 in
Sink Installation Type
Wall Mount
Sink Material
Ceramic
Sink Size Range
26 in - 30 in
Vessel Only - FEI
Yes
Weight
40.565008
Width
25-5/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday