Duravit USA Happy D.2 1-Hole Wash Basin in White Alpin

D2318800000

Color/Finish

(Pricing is for White Alpin)

$709.05

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed in Germany
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • For amazing bathroom suite designs, this product is suitable with other collections such as Happy D.2
  • Wall-mounted

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Happy D.2
Color Finish
White Alpin
Color Finish Category
Whites
Depth
19-7/8 in
Drain Location
Rear Center
GSA Approved
No
Height
6-3/4 in
IAPMO Listed
No
Installation Type
Console Mount, Wall Mount
Material
Ceramic
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
31-1/2 in x 19-7/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
29-3/4 in x 13-5/8 in x 6-3/4 in
Sink Installation Type
Wall Mount
Sink Material
Ceramic
Sink Size Range
31 in - 35 in
Vessel Only - FEI
Yes
Weight
49.163026
Width
31-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday