0 items

Duravit USA L-Cube L-Cube Vanity Unit Wall Mount

DLC6272R

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
L-Cube
Color Finish
Cappuccino
Height
15-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
16-27/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday