Drop-in Basin in White Alpin
ME by Starck Drop-in Basin in White Alpin
Frequently Purchased Together
Product Details
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
- Sink only included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Drain Location:
- Rear Center
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 24-4/5 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-9/10 in x 11-21/50 in x 5-3/25 in
- Sink Depth:
- 7-1/8 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Ceramic
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-4/5 in x 19-29/100 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19-29/100 in