Siphon Cover in White Alpin for 233565 Washbasin
ME by Starck Siphon Cover in White Alpin for 233565 Washbasin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 233565 Washbasin
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Height:
- 11-81/100 in
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Siphon Cover
- Vessel Only:
- No
- Width:
- 6-69/100 in