Duravit USA Plastic Elongated Closed Front With Cover Toilet Seat in White
D0066610000
SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- Color Finish
- White
- Color Finish Category
- Whites
- Length
- 17 in
- Material
- Plastic
- Toilet Seat Shape
- Elongated
- Toilet Seat Type
- Closed Front With Cover
- Width
- 14-1/2 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday