0 items

Duravit USA PuraVida Elongated Closed Front Toilet Seat in White

D0069190000

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Automatic closure
  • For use with Duravit PuraVida toilets
  • Stainless steel hinges

SPECIFICATIONS

ADA Compliant
No
Collection
PuraVida
Color Finish
White
Color Finish Category
Whites
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday