Lavatory Sink in White

You last purchased this on
 
Duravit

PuraVida Lavatory Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

PuraVida Lavatory Sink in White

  • Fast #
  • Part #D03707000001
  • Item #4222001
  • Manufacturer Part #03707000001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes installation parts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
PuraVida
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
25 in x 14 in x 3 in
Sink Installation Type:
Undermount
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
27-3/8 in x 16-3/8 in x 3-7/8 in
Vessel Only:
Yes