No-Hole Under-Counter Round Vanity Basin in White Alpin
This product has been replaced by
Manufacturer Part #0466510017
Santosa No-Hole Under-Counter Round Vanity Basin in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow clip chrome included
- Fixings included
- Equipped with overflow drain
- Sink only included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Basin Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Collection:
- Santosa
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Drain Location:
- Rear Center
- Drain Opening:
- 4-18/25 in
- GSA Approved:
- No
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 20-2/25 in x 14-19/25 in x 7-87/100 in
- Sink Depth:
- 14-3/4 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-23/50 in x 16-73/100 in x 7-87/100 in
- Vessel Only:
- Yes
- Weight:
- 17.63696 lb
- Width:
- 20-1/8 in