Duravit USA SensoWash® Elongated Bidet Seat in White Alpin

D610300001001300

Color Finish

(Pricing is for White Alpin)

$1841.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
SensoWash®
Color Finish
White Alpin
Color Finish Category
Whites
Depth
20-1/4 in
GSA Approved
No
Height
6-3/4 in
IAPMO Listed
No
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday