Siphon for Horizontal Concentric Outlet in White Alpin
Siphon for Horizontal Concentric Outlet in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Length:
- 6-89/100 in
- Material:
- Plastic
- Overall Height:
- 6-3/4 in
- Overall Length:
- 4 in
- Overall Width:
- 7 in
- Product Type:
- Siphon
- WaterSense Labeled:
- No
- Width:
- 3-47/50 in