Dual Mount Bathroom Sink in White Alpin
Starck 2 Dual Mount Bathroom Sink in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- Includes hardware
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
- Wall-mounted
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Basin Shape:
- Round
- CARB OTC LEED Compliant:
- No
- Collection:
- Starck 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Semi-circular
- Sink Bowl Size:
- 14 in x 12-3/4 in x 6-3/4 in
- Sink Depth:
- 19-7/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-5/8 in x 19-1/8 in
- Type:
- Bathroom Sink
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 35.6 lb
- Width:
- 21-5/8 in