58-1/4 in. Single Wall Apron for Duravit USA 700331 and 700332 Model Tubs

You last purchased this on
 
Duravit

Starck 58-1/4 in. Single Wall Apron for Duravit USA 700331 and 700332 Model Tubs

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Starck 58-1/4 in. Single Wall Apron for Duravit USA 700331 and 700332 Model Tubs

  • Fast #
  • Part #DST893608282
  • Item #4634024
  • Manufacturer Part #ST893608282
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Duravit USA 700331 and 700332 Model Tubs
CARB OTC LEED Compliant:
No
Collection:
Starck
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
21-22/25 in
IAPMO Listed -:
No
Length:
58-1/4 in
Material:
Plastic
Material Type:
Acrylic
Overall Height:
22-1/4 in
Overall Length:
58-3/4 in
Overall Width:
23-1/4 in