Duravit USA Starck 70-7/8 x 31-1/2 in. Free Standing Center Drain Bath Tub in White

D700010000000090

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Freestanding
  • Includes 2 backrest slopes
  • Oval
  • Sanitary acrylic: 1/4"

SPECIFICATIONS

ADA Compliant
No
Collection
Starck
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
18-1/8 in
Installation Type
Freestanding
Length
70-7/8 in
Material
Acrylic
Width
31-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday