0 items

Duravit USA Vero™ 1.6 gpf Elongated Toilet in White Alpin

D21170900921

Color Finish

(Pricing is for White Alpin)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Horizontal outlet
  • Includes hardware
  • Material: Ceramic
  • One-piece configuration provides a uniform look and simplifies installation
  • Washdown model

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Vero™
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
15-3/4 in
IAPMO Listed
No
Length
22-1/2 in
MA Approved
No
Material
Ceramic
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece
Type
Gravity
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday