0 items

Duravit USA Undermount Lavatory Sink in White

D0481460000

Color Finish

(Pricing is for White)

$85.58

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1/2" NPSM coupling nut for 3/8" or 1/2" flexible riser
  • 369 - lever handle
  • ADA
  • Deck mounted single water inlet fitting
  • Quaturn® operating cartridge
  • S6 - Cast swing spout
  • Sink only included
  • With overflow

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
16-3/4 in x 13-1/2 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
18-7/8 in x 15-3/8 in x 8-1/8 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday