Duravit USA Vero® 1-Hole Lavatory Sink in White Alpin

D04547000001

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed in Germany
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • For amazing bathroom suite designs, this product is suitable with other collections such as Delos Fogo Ketho Vero X-Large
  • Wall-mounted
  • cUPC listed

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
24-4/5 in x 12-1/5 in x 6-1/2 in
CARB OTC LEED Compliant
No
Collection
Vero®
Color Finish
White
Color Finish Category
Whites
Depth
18-1/2 in
Drain Location
Rear Center
Faucet Installation
1 Hole
GSA Approved
No
Height
6-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Ceramic
Number Of Bowls
1
Overall Sink Size
27-14/25 in x 18-1/2 in x 6-1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes
Width
27-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday