Elongated Toilet Bowl in White Alpin
Vero® Elongated Toilet Bowl in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires tank
- Washdown model
- Tank and toilet seat not included
- Beautifully glazed easy-to-clean glossy ceramic, built with outstanding exterior design and equally glazed interior trapways and waterways.
- Designed in Germany
- Concealed trapway - provides a smoother and less utilitarian appearance and a built in skirt hides the discharge passageway from view
- Vario connecting bend included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Vero®
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Depth:
- 24-3/4 in
- Dual Flush:
- Yes
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- MA Approved -:
- No
- Material:
- Ceramic
- Tank Only:
- No
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 27-7/8 in
- Toilet Bowl Width:
- 14-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Horizontal
- WaterSense Labeled:
- No
- Weight:
- 71 lb
- Width:
- 14-5/8 in