Wall Mount Basin in White Alpin
Vero Wall Mount Basin in White Alpin
Package Quantity Info:
EA: 1 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- For amazing bathroom suite designs, this product is suitable with other collections such as Delos Fogo Ketho Vero X-Large
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2015
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Drain Location:
- Rear
- Drain Opening:
- 1-5/8 in
- Faucet Center Size:
- 7-7/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 23-5/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-3/4 in x 14 in x 5-1/10 in
- Sink Depth:
- 13 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-5/8 in x 18-1/2 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 18-1/2 in