1-Hole Wall Mount Lavatory Sink in White

You last purchased this on
 
Duravit

Vero 1-Hole Wall Mount Lavatory Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Vero 1-Hole Wall Mount Lavatory Sink in White

  • Fast #
  • Part #D07022500001
  • Item #3396433
  • Manufacturer Part #07022500001
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Includes hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
Height:
5-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
MA Approved -:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
19-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17-3/4 in x 9-7/8 in
Type:
Bathroom Sink
Vessel Only:
Yes
Weight:
19.62 lb
Width:
9-7/8 in