Vero 1.6 gpf Round One Piece Toilet in White

Part #D22170900921  |  Item #4431599  |  Manufacturer Part #22170900921

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 0.8 gpf
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0067690000 separately.
  • Elegant space saving design with height adjustable bowl that supports over 500lbs.
  • Wider 3" gravity flush values (larger the conventional 2") for perfect flush
  • Designed in Germany

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

Antimicrobial: No

Application: Commercial, Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Rectangular

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Vero

Color Finish: White

Color Finish Category: Whites

Depth: 22-1/2 in

Dual Flush: Yes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Washdown

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Remote Control

Hardware Included: Yes

IAPMO Listed: No

Installation Type: Wall Mount

Length: 21-1/2 in

MA Approved: Yes

Material: Ceramic

Origin: Global

Overall Height: 13-5/8 in

Overall Length: 14-5/8 in

Overall Width: 21-1/2 in

Product Type: Toilet

Seat Included: No

Shape: Rectangular

Tank Only - FEI: No

Toilet Bowl Height: 15-3/4 in

Toilet Bowl Length: 21-1/4 in

Toilet Bowl Width: 14-5/8 in

Toilet Installation: Wall Mount

Toilet Seat Included: No

Toilet Seat Type: Closed Front

Toilet Type: One Piece

Toilet Urinal Outlet: Rear

WaterSense Labeled: Yes

Weight: 55.56

Width: 14 in